Shop All Device Holders & Mounts
This Product is Discontinued
Cobra
Mount, Universal, Flex, 12V, W/USB Port (Discontinued)
Mfr # CB-MNT-CIGUSB
Zoro # G9793847
This Product is Discontinued
Key Features
- Type Non-Permanent
- Material Plastic
- For Use With Small Electronics Devices
- Color Black
- Accessory Type Car Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra
- MFR # CB-MNT-CIGUSB
- Zoro # G9793847
- Country of Origin Taiwan, Province of China
- Category Device Holders & Mounts
Details
Item | Car Mount |
Type | Non-Permanent |
Material | Plastic |
For Use With | Small Electronics Devices |
Color | Black |
Accessory Type | Car Mount |
Description
Car Mount, Color Black, For Use With Small Electronics Devices, Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.