Shop All Device Holders & Mounts
This Product is Discontinued
Cobra
Mount, Grip-GPS/Smartphone, Window (Discontinued)
Mfr # CB-MNT-GPSPDA
Zoro # G9793865
This Product is Discontinued
Key Features
- Material Plastic
- Color Black
- Type Non-Permanent
- For Use With Up to 3-1/2" W. Electronics Devices
- Features 3 in Base Diameter, 8 in Max Arm Extension, Suction Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra
- MFR # CB-MNT-GPSPDA
- Zoro # G9793865
- Country of Origin Taiwan, Province of China
- Category Device Holders & Mounts
Details
Item | Car Mount |
Material | Plastic |
Color | Black |
Type | Non-Permanent |
For Use With | Up to 3-1/2" W. Electronics Devices |
Features | 3 in Base Diameter, 8 in Max Arm Extension, Suction Base |
Accessory Type | Car Mount |
Description
Car Mount, Features 3 in Base Diameter, 8 in Max Arm Extension, Suction Base, Color Black, For Use With Up to 3-1/2 In. W. Electronics Devices, Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.