Shop All Lanyard & Lifeline Accessories
Cobra Life Link
Fall Protection Mobile Tie-off
Mfr # 301463
Zoro # G0722059
product price: $6,194.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$6,194.99
Free 30-Day Returns
Key Features
- Series Fall Protection
- Material Steel
- Standards 1926.502(d) (15) and (16)
- Width 57 in
- Overall Height 3 1/8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Life Link
- MFR # 301463
- Zoro # G0722059
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Dimensions
Width | 57 in |
Overall Height | 3 1/8 ft |
Overall Width | 4 3/4 ft |
Details
Item | Tie Off |
Series | Fall Protection |
Material | Steel |
Standards | 1926.502(d) (15) and (16) |
Color | Yellow |
Includes | Handle, Hardware, Wheels |
For Use With | RailGuard 200 |
Base Material | Yellow Powder Coated Steel |
Finish | Powder Coated |
Guardrail Material | Yellow Powder Coated Steel |
No. of Guardrails Included | 0 |
Mounting Hardware | Not Required |
Guardrail Component | Mobile Tie Off Point |
No. of Adapters Included | 0 |
Fold-Down Capable | No |
Number of Adapters Included | 0 |
Installation Type | Temporary |
Number of Guardrails Included | 0 |
Description
Tie Off, Fitting Type Tie, Fold-Down Capable No, Installation Type Temporary, Color Yellow, For Use With RailGuard 200, Guardrail Component Mobile Tie Off Point, Includes Handle, Hardware, Wheels, Material Steel, Overall Height 3 1/8 ft, Overall Length 5 3/8 ft, Series Fall Protection, Mid-Rail Height Not Applicable, Finish Powder Coated, Mounting Hardware Not Required, Number of Adapters Included 0, Number of Guardrails Included 0, Overall Width 4 3/4 ft, Standards 1926.502(d) (15) and (16)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Mens Black and Brown Comp Toe Casual, PR (FS2762)
- HONEYWELL UVEX Safety Glasses, Laser Eyewear Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S2609HS)
- BRADY Group Lockout Box, 7 Locks Max, Red (105714)
- KLEEN HANDLER Waterproof TPU Bib Adjustable Neck Apron, Blue, 7.8 Mil (BLKH-HDS-TPU-AP1B1)
- TIE DOWN ENGINEERING Ladder Stabilizer (48589)
- PETZL Escape Kit Carry Bag, Black (S30AFF)
- 3M DBI-SALA PRO-Line Synthetic Horizontal Lifeline System (1200105)
- KONG USA Plate For Trucks (817120000KK)
- KONG USA X-Large Alu, Straight Gate, Polished (910000100KK)
- SAFEWAZE Latitude Pro 7' Single Web SRL: Steel Triple Lock Carabiner, Alu Snap Hook (018-5009)
- 3M DBI-SALA Cable Vertical Safety System, 30 ft, 620 lb Weight Capacity, Silver (6118030)
- Cobra Life Link Lanyard & Lifeline Accessories