Shop All Lanyard & Lifeline Accessories
Cobra Life Link
Cobra Cart Tool Box, Polyethylene, Black
Mfr # 409445
Zoro # G0725839
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 44 in
- Overall Height 17 3/4 in
- Overall Width 3 5/8 ft
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Life Link
- MFR # 409445
- Zoro # G0725839
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Dimensions
Width | 44 in |
Overall Height | 17 3/4 in |
Overall Width | 3 5/8 ft |
Details
Material | Plastic |
Color | Black |
Item | Tool Box |
Finish | Plastic |
For Use With | Cobra Cart |
Base Material | Black Plastic |
Fold-Down Capable | No |
Guardrail Material | Black Plastic |
No. of Guardrails Included | 0 |
Mounting Hardware | Included |
No. of Adapters Included | 0 |
Series | Cobra Cart |
Number of Guardrails Included | 0 |
Guardrail Component | Toolbox |
Installation Type | Temporary |
Number of Adapters Included | 0 |
Description
Tool Box, Fold-Down Capable No, Installation Type Temporary, Color Black, For Use With Cobra Cart, Guardrail Component Toolbox, Includes Not Applicable, Material Plastic, Overall Height 17 3/4 in, Overall Length 19 in, Series Cobra Cart, Mid-Rail Height Not Applicable, Finish Plastic, Mounting Hardware Included, Number of Adapters Included 0, Number of Guardrails Included 0, Overall Width 3 5/8 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hard Hat (48-73-1205)
- BRADY Chemical Label, 3 3/4 in H, 4 1/2 in W, 93750 (93750)
- ACCUFORM Danger Sign, 20 in Height, 20 in Width, Vinyl, English (KDD725)
- GUARDIAN EQUIPMENT Pedestal Mounted Eyewash Station Stainless Steel (G1825BC)
- COBRA LIFE LINK Fall Protection Mobile Tie-off (301463)
- KLEIN TOOLS Positioning Strap, 6-1/2-Inch Snap Hook, 7-Foot (KG5295-7L)
- PETZL ASAPSORBER AXESS Energy Absorber for ASAP (L071CB00)
- KONG USA Trapper, Screw Sleeve, Complete Black (789NNN6ANKK)
- KONG USA Snap Schackle, Stainless Steel, Size 1 (520010000XK)
- KONG USA Orc Single Sailing Tether, 41-72 Arm (284SETE01KK)
- 3M DBI-SALA Seat Sling with Belt Loops, Universal (1001090)
- Cobra Life Link Lanyard & Lifeline Accessories