Shop All Lanyard & Lifeline Accessories
Cobra Life Link
Cobra Cart Parking Brakes, PR
Mfr # 301088
Zoro # G0725096
product price: $832.99
/ea
Free Shipping & Returns
$832.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Cobra Cart
- Material Steel
- Width 2 in
- Overall Height 8 1/2 in
- Overall Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Life Link
- MFR # 301088
- Zoro # G0725096
- Country of Origin China
- Category Lanyard & Lifeline Accessories
Dimensions
Width | 2 in |
Overall Height | 8 1/2 in |
Overall Width | 2 in |
Details
Item | Cart Parking Brakes |
Series | Cobra Cart |
Material | Steel |
Color | Red |
Includes | Hardware, U-Bolt Square |
Finish | Painted |
For Use With | Cobra Cart |
Base Material | Red Painted |
No. of Guardrails Included | 0 |
Fold-Down Capable | No |
No. of Adapters Included | 0 |
Guardrail Material | Red Painted |
Mounting Hardware | Included |
Installation Type | Permanent |
Number of Guardrails Included | 0 |
Number of Adapters Included | 0 |
Guardrail Component | Brake |
Description
Cart Parking Brakes, Fitting Type Brake, Fold-Down Capable No, Installation Type Permanent, Color Red, For Use With Cobra Cart, Guardrail Component Brake, Includes Hardware, U-Bolt Square, Material Steel, Overall Height 8 1/2 in, Overall Length 6 1/2 in, Series Cobra Cart, Mid-Rail Height Not Applicable, Finish Painted, Mounting Hardware Included, Number of Adapters Included 0, Number of Guardrails Included 0, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOOST EYEWEAR Reading Glasses, Clear Half Rim Frame, Comfort Spring Loaded Hinges, 6PK (28200)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 100 PK (QD30)
- HEXARMOR Cut Resistant Impact Gloves, A6 Cut Level, Uncoated, 3XL, 1 PR (4071-XXXL (12))
- RUBBER-CAL "Go Away! Scram! Leave!" Humorous Doormats Coco Mat, 18 x 30-Inch (10-106-017)
- COBRA LIFE LINK Fall Protection Mobile Tie-off (301463)
- KONG USA Back-Up Shock Pack, 20" (9VP000013KK)
- PETZL Zillon Adjustable Work Positioning Lanyard 5.5 meters (35865)
- SUPER ANCHOR SAFETY ANSI Z359.13 Energy Absorber A-End Snaphook B-End Integral Adjuster Rope Grab 4015-M. (3004)
- HONEYWELL MILLER Rope Control Handle (QP-RHA)
- KONG USA Classic St.Steel Kl Genius Side Open+Eyemm.100 (590I0BPP0K)
- KLEIN TOOLS Positioning Strap, 6.5-Foot with 6-1/2-Inch Snap Hook (KG5295-6-6L)
- Cobra Life Link Lanyard & Lifeline Accessories