Shop All Automotive Battery Accessories
This Product is Discontinued
Cobra
Inverter, ABS Case, Modified Sine Wave Form, 1500W Nominal Output, 115V AC +/-5% Output Voltage (Discontinued)
Mfr # CPI1590
Zoro # G9663229
Free Shipping & Returns
This Product is Discontinued
Key Features
- Peak Output Power 3000W
- Nominal Output Power 1500W
- Inverter Input Voltage 10 to14.9 V DC
- Inveter Output Voltage 115V AC +/-5%
- Number of Outlets 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra
- MFR # CPI1590
- Zoro # G9663229
- UPC # 028377313677
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Width | 9-1/4" |
Height | 3-1/4" |
Depth | 8-3/4" |
Details
Peak Output Power | 3000W |
Nominal Output Power | 1500W |
Inverter Input Voltage | 10 to14.9 V DC |
Inveter Output Voltage | 115V AC +/-5% |
Number of Outlets | 3 |
Outlet Type | Standard 3-Prong Outlet; Grounded AC Outlet |
DC Connection | Battery Clamps |
Inverter Output Form | Modified Sine Wave |
Item | Inverter |
Case Material | ABS |
Inverter Output Voltage | 110 to 125VAC |
Description
Power Inverter,1500W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.