Shop All Two Way Radio Accessories
Cobra
Headset, Style Behind the Ear, Black
Mfr # GAEP02
Zoro # G1724060
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headset Style Behind the Ear
- In Ear / On Ear / Over Ear LOV Over Ear
- Color Black
- Includes Swivel Metal Clip
- For Use With COBRA Walkie Talkies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra
- MFR # GAEP02
- Zoro # G1724060
- UPC # 856062006470
- Country of Origin China
- Category Two Way Radio Accessories
Details
Headset Style | Behind the Ear |
Item | Earpiece |
In Ear / On Ear / Over Ear LOV | Over Ear |
Color | Black |
Includes | Swivel Metal Clip |
For Use With | COBRA Walkie Talkies |
Push To Talk | Yes |
One Ear / Two Ear | One Ear |
Volume Control | No |
Features | Boom Microphone, PTT Button |
Noise Canceling | No |
Product Type | Headset |
In Ear / On Ear / Over Ear | Over Ear |
Earpiece Style | Ear Hook |
Earpiece Color | Black |
Number of Ears | One Ear |
Description
Earpiece, Product Type Earpieces, Earpiece Style Ear Hook, Number of Ears One Ear, Push To Talk Yes, Earpiece Color Black, Volume Control No, Includes Adjustable Clip, Built-In Boom Microphone, Noise Canceling No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLORE AUTOMOTIVE Internal Charger Jnc660C (865-117-666)
- VIDEO MOUNT PRODUCTS Adjustable Speaker Wall Mount (SP010)
- ILC Replacement for Battery It-yb12350-t16 12 Volt 35ah Sealed Lead Acid Battery (IT-YB12350-T16 12 VOLT 35AH SEALED LEAD ACID BATT)
- MIGHTY MAX BATTERY 6V 5Ah Replacement Battery for Rayovac 941, 944 (ML5-6S52)
- COBRA Cobra 271011 Replacement Bottom Cover for C29LTDSE-C; Chrome (271011)
- COBRA Headset, Style In Ear, Black (GASV01)
- EARPHONE CONNECTION Long Tube Listen Only Earpiece, Black (EP1089SC)
- MIDLAND RADIO Desktop Charger GXT1000 SERIES (AVP10)
- EARPHONE CONNECTION Comfort Ear Tip, Clear, Push To Talk No (EP-FUA-LC)
- ICOM Radio Wall Charger, Charges 1 Unit (BC123SE)
- COBRA ELECTRONICS Noise Canceling Microphone, 9 ft. Cord (HGM77 HighGear)
- Cobra Two Way Radios & Accessories