Shop All CB Radios
Cobra Electronics
Handheld CB Radio, 4W, Single Pin
Mfr # HHRT50
Zoro # G9661104
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Single Pin
- Number of Channels 40
- Power Output 4 W
- Features (10) Channel NOAA Weather and Emergency Radio, Channel Scan, Dual Watch, Up to 4 mi Range
- Includes Cigarette Lighter Cord, Magnet Mount Antenna
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Electronics
- MFR # HHRT50
- Zoro # G9661104
- UPC # 028377202032
- Country of Origin China
- Category CB Radios
Dimensions
Overall Height | 6 5/16 in |
Overall Width | 2 in |
Overall Depth | 1 3/4 in |
Details
Item | Handheld CB Radio |
Connector Type | Single Pin |
Number of Channels | 40 |
Power Output | 4 W |
Features | (10) Channel NOAA Weather and Emergency Radio, Channel Scan, Dual Watch, Up to 4 mi Range |
Includes | Cigarette Lighter Cord, Magnet Mount Antenna |
Output Power | 4 W |
Microphone Connector Type | Built-In |
Frequency Range | 26 to 27 MHz |
Radio Type | Handheld |
Description
Handheld CB Radio, Number of Channels 40, 26 to 27 MHz, Overall Width 2 in, Overall Height 6 5/16 in, Overall Depth 1 3/4 in, Microphone Connector Type Built-In, Mounting Type Handheld, Output Power 4 W, Radio Type Handheld
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS FITTING-FO BL #8 R1 (14928)
- CURT Custom Wiring Connector, 56325 (56325)
- FURRION Digital Wireless Observation Back Up System Camera Mounts To Doorway For Security Or On The Rear H (FOS07TASF)
- SPEC-D TUNING 14-15 CHEVROLET SILVERADO 1500 LED BAR HEADLIGHTS, PK 2 (2LH-SIV14-G3-C-RS)
- COBRA ELECTRONICS Handheld CB Radio, 4W, Single Pin (HH50WXST)
- PRESIDENT ELECTRONICS 10 Meter RF-Power S-Meter Radio (RICHARD)
- PRESIDENT ELECTRONICS 10/12 Meter Ham Radio w/ 7 Color Display (RONALD)
- UNIDEN 40 Channel Compact CB Radio (PRO-510XL)
- UNIDEN CB Radio, PL259 Connector, 40 Channels, 4W (Bearcat 880)
- PRESIDENT ELECTRONICS Compact CB Radio (ANDYII)
- PRESIDENT ELECTRONICS Ultra Compact AM FM CB Radio (BILLII)
- Cobra Electronics CB Radios