Shop All Hollow Wall Anchors
Cobra
FlipToggle Self Drilling Toggle, 2-1/2" L, 352 lbs Tension Strength, 25 PK
Mfr # 425M
Zoro # G809832823
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Drywall
- Anchor Length 2-1/2"
- Thread Size 1/4"-20
- Sub-Brand FlipToggle
- Drill Bit Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra
- MFR # 425M
- Zoro # G809832823
- UPC # 58060678011
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 2-1/2" |
Thread Size | 1/4"-20 |
Drill Bit Size | 1/2 in |
Details
Item | Self Drilling Toggle |
Compatible Material | Drywall |
Sub-Brand | FlipToggle |
Tension Strength (1/2 in Drywall) | 352 lbs |
Description
ANCH SLF-DRLG 1/4-20X2-1/2INThe new FLIPTOGGLE supplies extra holding power in drywall/masonry material with its strong toggling mechanism. Easy and fast to install, this new product provides extra strength in thicker wall material. This simple mechanism ensures perfect installation every time. Twice as strong as the regular toggle bolt with same bolt diameter, the FLIPTOGGLE requires only 1/2 in. hole and can be used with any bolt length. The flipping action combined with the tilting of its metal toggle offers a trouble-free installation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Nylon, 16 PK (62527)
- DISC-LOCK 2-Piece Wedge Lock Nut, 1/2"-13, Steel, Grade 8, Zinc Plated, 50 PK (NSC 205-01-565)
- ZORO SELECT Hex Nut, M16-1.00, Steel, Class 8, Black Oxide, 13 mm Ht, 25 PK (M01120.160.0100)
- ZORO SELECT Fully Threaded Rod, 1"-12, 3 ft, Steel, Grade A, Black Oxide Finish (U20360.100.3600)
- COBRA Triple-Grip Screw Anchor, Nylon, 61 lbs Tension Strength, 8 PK (173R)
- COBRA FlipToggle Toggle Bolt, 2-1/2" L, 315 lbs Tension Strength, 25 PK (420M)
- TOGGLER SnapToggle Toggle Bolt, 2-1/2" L, 25 PK (50205)
- DFS Zinc Wall Driller Kit, No. 6 (06078WZ)
- DFS WallDriller Drilling Drywall Anchor, 100 PK (08000WZ)
- RAWLPLUG Wall Anchor, 2-3/4" L, Steel, 100 PK (R-X0-SM-04059)
- ITW E-Z Ancor Screw Anchor, 1-5/8" L, Nylon (25310)
- Cobra Hollow Wall Anchors