Shop All Hollow Wall Anchors
Cobra
FlipToggle Toggle Bolt, 2-1/2" L, 315 lbs Tension Strength, 25 PK
Mfr # 420M
Zoro # G809579537
product price: $46.49
/pk 25, $1.86/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Compatible Material Drywall; Hollow Block
- Anchor Length 2-1/2"
- Thread Size 3/16"-24
- Sub-Brand FlipToggle
- Drill Bit Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra
- MFR # 420M
- Zoro # G809579537
- UPC # 58060678004
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 2-1/2" |
Thread Size | 3/16"-24 |
Drill Bit Size | 1/2 in |
Details
Item | Toggle Bolt |
Compatible Material | Drywall; Hollow Block |
Sub-Brand | FlipToggle |
Head Type | Flat |
Tension Strength (1/2 in Drywall) | 315 lbs |
Description
ANCH SLF-DRLG 3/16-24X2-1/2IN.Specifications:.Application: For bathroom fixtures, decorations on doors, electrical boxes, flat screen TVs, kitchen cabinets, mirrors, picture frames and wall decorationsThe FlipToggle anchor's strong toggling mechanism supplies extra holding power in drywall, plaster or hollow concrete blocks. Its main feature is its ability to be installed in thicker hollow wall material, up to 3 in thick. Its simple and effective tilting mechanism ensures a trouble-free installation every time and is twice as strong as the regular toggle bolt of the same bolt diameter. The FlipToggle requires a 1/2 in hole regardless of its diameter and can be used with any bolt length.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1-1/8"-7, 12 ft, Steel, Grade A, Zinc Plated Finish (U20300.112.9999)
- ZORO SELECT Tab Weld Nut, 3/8"-16, Steel, 5/8 in Wd, 63/64 in Lg, 3/32 in Ht, 50 PK (1LAK2)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 100 PK (M01210.100.0030)
- ZORO SELECT Solid Rivet, Brazier Head, 0.0938 in Dia., 0.125 in L, Aluminum Body, 1000 PK (55A0302-EA-1000)
- COBRA Triple-Grip Screw Anchor, Nylon, 61 lbs Tension Strength, 8 PK (173R)
- COBRA FlipToggle Self Drilling Toggle, 2-1/2" L, 352 lbs Tension Strength, 25 PK (425M)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 4" L, 50 PK (8375000)
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-3/16" L, Polyethylene, 100 PK (8)
- PRIMELINE TOOLS Toggle Bolt, 2" L, 50 PK (MP10529)
- X1 TOOLS Screw Anchor, 1-5/8" L, Alloy Steel, 60 PK (X1E-CON-ANC-DRY-1000x60)
- HILLMAN 25 Pack- 8-10-12 Ribbed Plastic Anchors With Screws, 5PK (831915)
- Cobra Hollow Wall Anchors