Shop All Two Way Radios
Cobra Electronics
Two Way Radio
Mfr # RX680
Zoro # G511817477
product price: $99.95
/ea
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 60
- Radio Application Two Way
- Channel Scan Yes
- Battery Life 18 hr
- Radio Type Hands Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Electronics
- MFR # RX680
- Zoro # G511817477
- UPC # 028377202773
- Country of Origin China
- Category Two Way Radios
Details
Number of Channels | 60 |
Radio Application | Two Way |
Channel Scan | Yes |
Battery Life | 18 hr |
Radio Type | Hands Free |
Item | Two Way Radio |
VOX (Voice Operated Exchange) | Yes |
Programming Requirements | Pre-Programmed |
Number of Radios Included | 2 |
Emergency Button | Yes |
Types of Chargers Included | 2 Port Charger Dock |
Bare Tool/Battery Included | Battery Included |
Maximum Outdoor Range | 38 mi |
Description
Two Way Radio, Programming Requirements Pre-Programmed, Number of Channels 60, Battery Life 18 hr, Number of Radios Included 2, Waterproof Yes, VOX (Voice Operated Exchange) Yes, Product Type Walkie Talkies, Radio Type Hands Free, Types of Chargers Included 2 Port Charger Dock, IP Rating IP54, Emergency Button Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Adaptor Plate, For TV Mounts, 8-3/4" W, Blk (ACC450)
- MIGHTY MAX BATTERY 12V 9AH Replacement Battery for CyberPower RB1290 UPS - 2 Pack (ML9-12MP25112474455)
- TYCON SYSTEMS PoE Inserter w/ Power & Current LEDS (POE-INJ-LED-S)
- LOWELL Square Grille for 8inSp (IC-105A)
- COBRA ELECTRONICS Two Way Radio (ACXT1035R FLT)
- COBRA ELECTRONICS CB Radio, 4W, 4-3/32"W (19MINICB)
- COBRA ELECTRONICS CB Radio (19MINIAMFM)
- COBRA ELECTRONICS CB Radio, 4W, 6-13/32"W (CCBP25LT01)
- COBRA ELECTRONICS Two Way Radio (ACXT645)
- COBRA ELECTRONICS CB Radio, 4W, 4-21/32"W (CCBR75AR01)
- MIDLAND RADIO Portable Two Way Radio, 16 CH, Blk, 470 MHz (BR200)
- Cobra Electronics Two Way Radios & Accessories