Shop All Two Way Radios
Cobra Electronics
Two Way Radio
Mfr # ACXT645
Zoro # G711817529
product price: $90.69
/ea
Free Shipping & Returns
$90.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 22
- Radio Application Two Way
- Channel Scan Yes
- Radio Type Handheld
- VOX (Voice Operated Exchange) Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Electronics
- MFR # ACXT645
- Zoro # G711817529
- UPC # 028377202636
- Country of Origin China
- Category Two Way Radios
Details
Number of Channels | 22 |
Item | Two Way Radio |
Radio Application | Two Way |
Channel Scan | Yes |
Radio Type | Handheld |
VOX (Voice Operated Exchange) | Yes |
Bare Tool/Battery Included | Battery Included |
Emergency Button | Yes |
Number of Batteries Included | 3 |
Maximum Outdoor Range | 35 mi |
Types of Chargers Included | Micro-USB Dock |
Number of Radios Included | 2 |
Description
Two Way Radio, Number of Channels 22, Number of Radios Included 2, Waterproof Yes, VOX (Voice Operated Exchange) Yes, Product Type Walkie Talkies, Radio Type Handheld, Battery Type 3 AA NiMh Rechargeable Batteries, Types of Chargers Included Micro-USB Dock, IP Rating IPX4, Emergency Button Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG UPG 86484 12 V 8 amp SLA Battery- Set of 2 - pack of 2 (8297103)
- MIGHTY MAX BATTERY YTX4L-BS Replaces Motorcycle Scooter ATV Batteries (YTX4L-BS15648)
- DURACELL Battery, 15 V Battery, 2450 mAh, AA Battery, Alkaline, Rechargeable No, BlackCopper (MN1500B20)
- KOSS Headphon Sprtclip On Ear (184838)
- COBRA ELECTRONICS CB Radio, 4W, 4-21/32"W (CCBR75AR01)
- COBRA ELECTRONICS CB Radio, 4W, 6-13/32"W (CCBP25LT01)
- COBRA ELECTRONICS CB Radio, 4W, 7-19/32"W (CCBP29LT01)
- COBRA ELECTRONICS Two Way Radio (ACXT1035R FLT)
- COBRA ELECTRONICS CB Radio, LCD, Amber, 40 Channels (19 DX IV)
- COBRA ELECTRONICS Two Way Radio (RX680)
- KENWOOD Rechargeable Battery, Lithium Ion, 1430mAh (KNB-71L)
- Cobra Electronics Two Way Radios