Shop All Two Way Radios
Cobra Electronics
Two Way Radio
Mfr # ACXT1035R FLT
Zoro # G711817550
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 22
- Channel Scan Yes
- Radio Application Two Way
- Radio Type Handheld
- Battery Life 18 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Electronics
- MFR # ACXT1035R FLT
- Zoro # G711817550
- UPC # 028377202650
- Country of Origin China
- Category Two Way Radios
Details
Number of Channels | 22 |
Item | Two Way Radio |
Channel Scan | Yes |
Radio Application | Two Way |
Radio Type | Handheld |
Battery Life | 18 hr |
Types of Chargers Included | 2 Port Charger Dock |
Number of Batteries Included | 3 |
Bare Tool/Battery Included | Battery Included |
Maximum Outdoor Range | 37 mi |
Number of Radios Included | 2 |
VOX (Voice Operated Exchange) | Yes |
Description
Two Way Radio, Number of Channels 22, Battery Life 18 hr, Number of Radios Included 2, Waterproof Yes, VOX (Voice Operated Exchange) Yes, Product Type Walkie Talkies, Radio Type Handheld, Battery Type 3 AA NiMh Rechargeable Batteries, Types of Chargers Included 2 Port Charger Dock, IP Rating IP67
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENSEN Portable Stereo CD Player w/AM/FM Sterio (CD-475A)
- MIGHTY MAX BATTERY 12 Volt 7ah Rechargeable Battery with F1 (.187") Terminals (ML7-121911111193)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY B9593T Lithium Battery For Clock Memory Support (B9593T)
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, White (5133255E)
- COBRA ELECTRONICS CB Radio, 4W, 7-19/32"W, Black (CCBP29LTNW)
- COBRA ELECTRONICS CB Radio, 4W, 4-3/32"W (19MINICB)
- COBRA ELECTRONICS CB Radio (19MINIAMFM)
- COBRA ELECTRONICS CB Radio, 4W, 4-21/32"W (CCBR75AR01)
- COBRA ELECTRONICS CB Radio, 4W, 7-19/32"W (CCBP29LT01)
- COBRA ELECTRONICS CB Radio, LCD, Amber, 40 Channels (19 DX IV)
- ETON Mini Shortwave Radio, Digital, 4-5/16" H (NELITEMINI)
- Cobra Electronics Two Way Radios