Shop All Two Way Radio Accessories
Cobra Electronics
Noise Canceling Microphone, 9 ft. Cord
Mfr # HGM77 HighGear
Zoro # G4555345
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type High Gear
- Cord Length 9 ft
- Cord Length (Ft.) 9 ft
- Connector Type 4-Pin
- Housing Material ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Electronics
- MFR # HGM77 HighGear
- Zoro # G4555345
- UPC # 028377310843
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Cord Length | 9 ft |
Cord Length (Ft.) | 9 ft |
Details
Item | Noise Cancelling Microphone |
Type | High Gear |
Connector Type | 4-Pin |
Housing Material | ABS |
Microphone Type | Noise Cancelling |
Housing Color | Black |
Output Power | Not Rated |
Description
Noise Cancelling Microphone, Noise Cancelling, Cord Length 9 ft, Output Power Not Rated, Connector Type 4-Pin, Housing Color Black, Housing Material ABS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replacement for Zoro 5EFH0 (ML10-121532019)
- BOLIDE 4-Channel H.265 5MP HD Over Coax / IP Hybrid DVR, Supports AHD / TVI / CVI/ Analog Formats, 10Mbps I (BOL-SVR9504H)
- ENERGIZER Energizer Max AA Alkaline Battery, 1.5V DC, 24 Pack (E91)
- ILC Replacement for LITHONIA ELM2 BATTERY (ELM2 BATTERY LITHONIA)
- MOTOROLA Single Unit Charger (PMPN4173A)
- MOTOROLA Motorola Solutions HKLN4608A Replacement Transparent Acoustic Tube with Earbud for HKLN4477A (HKLN4608)
- ICOM MFR# LC189, Case, Leather (LC189)
- MOTOROLA Antenna, Type 440 to 470 MHz, 3" L (AAM23X502 ATU20DS)
- 3M PELTOR Audio Input Cable FL6M-03, 2.5mm (FL6M-03)
- KLEIN ELECTRONICS INC K-Cord„¢ Professional Series Headset Cable - Kenwood (K-Cord-K)
- MOTOROLA Multi Unit Charger, 110VAC (PMLN6597)
- Cobra Electronics Two Way Radio Accessories