Shop All Power Inverters
This Product is Discontinued
Cobra Electronics
Inverter, Modified Sine Wave, 800W Peak, 2 Outlets (Discontinued)
Mfr # CPI490
Zoro # G9663204
This Product is Discontinued
Key Features
- Peak Output Power 800W
- Inverter Output Form Modified Sine Wave
- Inverter Input Voltage 10 to14.4 V DC
- Inverter Output Voltage 110 to 125V AC
- Outlet Type Standard 3-Prong Outlet; Grounded AC Outlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Electronics
- MFR # CPI490
- Zoro # G9663204
- UPC # 028377313646
- Country of Origin China
- Category Power Inverters
Dimensions
Height | 6-1/2" |
Width | 5-1/4" |
Depth | 2-1/2" |
Details
Item | Inverter |
Peak Output Power | 800W |
Inverter Output Form | Modified Sine Wave |
Inverter Input Voltage | 10 to14.4 V DC |
Inverter Output Voltage | 110 to 125V AC |
Outlet Type | Standard 3-Prong Outlet; Grounded AC Outlet |
DC Connection | Socket and Post |
Number of Outlets | 2 |
Nominal Output Power | 400W |
Case Material | ABS |
Output Frequency | 60 Hz |
Inveter Output Voltage | 115V AC +/-5% |
Description
Inverter, DC Connection Socket and Post, Peak Output Power 800 W, Number of Outlets 2, Output Frequency 60 Hz, Outlet Type Standard 3-Prong Outlet, Case Material ABS, Includes Cigarette Lighter Cord, Direct to Battery Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.