Shop All Power Inverters
This Product is Discontinued
Cobra Electronics
Inverter, Modified Sine Wave, 5000W Peak, 3 Outlets (Discontinued)
Mfr # CPI2590
Zoro # G9663299
Free Shipping & Returns
This Product is Discontinued
Key Features
- Peak Output Power 5000W
- Inverter Output Form Modified Sine Wave
- Inverter Input Voltage 10 to14.9 V DC
- Inverter Output Voltage 110 to 125VAC
- Outlet Type Standard 3-Prong Outlet; Grounded AC Outlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Electronics
- MFR # CPI2590
- Zoro # G9663299
- UPC # 028377313684
- Country of Origin China
- Category Power Inverters
Dimensions
Height | 10-1/2" |
Width | 9-1/2" |
Depth | 3-3/4" |
Details
Item | Inverter |
Peak Output Power | 5000W |
Inverter Output Form | Modified Sine Wave |
Inverter Input Voltage | 10 to14.9 V DC |
Inverter Output Voltage | 110 to 125VAC |
Outlet Type | Standard 3-Prong Outlet; Grounded AC Outlet |
DC Connection | Input Terminals |
Number of Outlets | 3 |
Nominal Output Power | 2500W |
Case Material | ABS |
Output Frequency | 60 Hz |
Inveter Output Voltage | 115V AC +/-5% |
Description
Inverter, DC Connection Input Terminals, Peak Output Power 5,000 W, Number of Outlets 3, Output Frequency 60 Hz, Outlet Type Standard 3-Prong Outlet, Case Material ABS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.