Shop All Automotive Battery Accessories
This Product is Discontinued
Cobra Electronics
Inverter, 3000W Peak Output Power, 8.75" D (Discontinued)
Mfr # CPI1590
Zoro # G0704254
Free Shipping & Returns
This Product is Discontinued
Key Features
- Case Material ABS
- Height 3.25 in
- Width 9.25 in
- Depth 8.75 in
- Inverter Output Form Modified Sine Wave
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Electronics
- MFR # CPI1590
- Zoro # G0704254
- UPC # 028377313677
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Height | 3.25 in |
Width | 9.25 in |
Depth | 8.75 in |
Inverter DxWxH | 8 3/4 in x 9 1/4 in x 3 1/4 in |
Details
Item | Inverter |
Case Material | ABS |
Inverter Output Form | Modified Sine Wave |
Peak Output Power | 3,000 W |
Output Frequency | 60 Hz |
DC Connection | Battery Clamps |
Outlet Type | Standard 3-Prong Outlet |
Inverter Input Voltage | 10 to 15V DC |
Nominal Output Power | 1,500 W |
Inverter Output Voltage | 110 to 125V AC |
Number of Outlets | 3 |
Continuous Output Power | 1,500 W |
Output Form | Modified Sine Wave |
Output Voltage | 110 to 125V AC |
Description
Inverter, Output Form Modified Sine Wave, DC Connection Battery Clamps, Continuous Output Power 1,500 W, Peak Output Power 3,000 W, Number of Outlets 3, Input Voltage 10 to 15V DC, Output Voltage 110 to 125V AC, Output Frequency 60 Hz, Overall Depth 8 3/4 in, Overall Height 3 1/4 in, Overall Width 9 1/4 in, Outlet Type Standard 3-Prong Outlet, Case Material ABS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.