Shop All Two Way Radios
Cobra Electronics
CB Radio, 4W, 4-3/32"W
Mfr # 19MINICB
Zoro # G210043634
original price:
$80.69
14% off
new price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 40
- Frequency Range 300 to 3,000 MHz
- Features Auto Power, Auto Squelch, External Speaker Jack, Illuminated LCD Display, Mic Channel Control, Time Out Timer
- Output Power 4 W
- Overall Width 4 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Electronics
- MFR # 19MINICB
- Zoro # G210043634
- UPC # 028377202490
- Country of Origin China
- Category Two Way Radios
Dimensions
Overall Width | 4 3/32 in |
Overall Depth | 4 3/8 in |
Overall Height | 63/64 in |
Microphone Cord Length | 9 ft |
Details
Number of Channels | 40 |
Frequency Range | 300 to 3,000 MHz |
Features | Auto Power, Auto Squelch, External Speaker Jack, Illuminated LCD Display, Mic Channel Control, Time Out Timer |
Output Power | 4 W |
Includes | Microphone Bracket |
Radio Type | Ultra Compact CB Radio |
Standards | CB |
Item | CB Radio |
Microphone Connector Type | USB |
Description
CB Radio, Number of Channels 40, 300 to 3,000 MHz, Overall Width 4 3/32 in, Overall Height 63/64 in, Overall Depth 4 3/8 in, Microphone Connector Type USB, Microphone Cord Length 9 ft, Mounting Type Mounted, Output Power 4 W, Radio Type Ultra Compact CB Radio
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY A220 504A Alkaline 15V Battery NEDA 220 LR154 10F15 (A220/504A)
- WALKERS GAME EAR Walkers Game Ear Passive Muff with Bluetooth, Black (WA392455)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Solar Trunk Pac ES1224, ES6000 - 2 Pack (ML22-12GELMP2603)
- DENAQ 6-Cell 4400mAh Battery for IBM THINKPAD T T20 Laptops (NM-02K6620-6)
- COBRA ELECTRONICS CB Radio, 4W, 7-19/32"W, Black (CCBP29LTNW)
- COBRA ELECTRONICS Two Way Radio (ACXT1035R FLT)
- COBRA ELECTRONICS CB Radio, LCD, Amber, 40 Channels (19 DX IV)
- COBRA ELECTRONICS CB Radio, 4W, 4-21/32"W (CCBR75AR01)
- COBRA ELECTRONICS CB Radio, 4W, 7-19/32"W (CCBP29LT01)
- COBRA ELECTRONICS 35-Mile Range Two-Way Radio, 2 Pack (ACXT645)
- ICOM Portable Two Way Radios, Analog, Black (M85 21 USA)
- Cobra Electronics Two Way Radios