Shop All Two Way Radios
Cobra Electronics
CB Radio, 4W, 4-21/32"W
Mfr # CCBR75AR01
Zoro # G810043560
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 40
- Frequency Range 300 to 3,000 MHz
- Overall Depth 1 1/16 in
- Overall Width 4 21/32 in
- Output Power 4 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Electronics
- MFR # CCBR75AR01
- Zoro # G810043560
- UPC # 028377202506
- Country of Origin China
- Category Two Way Radios
Dimensions
Overall Depth | 1 1/16 in |
Overall Width | 4 21/32 in |
Overall Height | 5 5/32 in |
Microphone Cord Length | 9 ft |
Details
Number of Channels | 40 |
Frequency Range | 300 to 3,000 MHz |
Output Power | 4 W |
Includes | Power Adapter |
Features | Auto Power, Cobra Durability, Instant Access to Channels 9/19, Optimized for BlueParrott, Optional all Road PTT Button, VOX Hands-Free |
Radio Type | Bluetooth Connectivity |
Item | CB Radio |
Microphone Connector Type | USB |
Description
CB Radio, Number of Channels 40, 300 to 3,000 MHz, Overall Width 4 21/32 in, Overall Height 5 5/32 in, Overall Depth 1 1/16 in, Microphone Connector Type USB, Microphone Cord Length 9 ft, Mounting Type Mounted, Output Power 4 W, Radio Type Bluetooth Connectivity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Onyx Adjustable Steel Mesh Laptop Stand, 12 1/4 x 12 1/4 x 1, Black (2161BL)
- MIGHTY MAX BATTERY 6 -Volt 12 Ah Rechargeable F2 Terminal Sealed Acid Battery (ML12-6F2)
- BESTLINK NETWARE RJ12 (6P6C) Plug for Solid Round Wire, 100pk (170306)
- BV TECH PoE Switch, Camera Inputs 4, 4-29/32" L (LTPOE-SW502)
- COBRA ELECTRONICS CB Radio (19MINIAMFM)
- COBRA ELECTRONICS Two Way Radio (ACXT1035R FLT)
- COBRA ELECTRONICS 35-Mile Range Two-Way Radio, 2 Pack (ACXT645)
- COBRA ELECTRONICS CB Radio, 4W, 7-19/32"W (CCBP29LT01)
- COBRA ELECTRONICS CB Radio, 4W, 7-19/32"W, Black (CCBP29LTNW)
- COBRA ELECTRONICS Two Way Radio (RX680)
- UNIDEN Mount Kit (FMB321)
- Cobra Electronics Two Way Radios & Accessories