Shop All Drain Cleaning Accessories
Cobra
Drain Cleaning Tool, Yellow, Plastic, 22"
Mfr # 00112BL
Zoro # G2045729
original price:
$3.32
11% off
$2.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Shower, Sinks, Tub and Bath Drains
- Accessory Type Drain Cleaning Tool
- Cable Feed Type Manual
- End Type Included Barbed
- Product Type Drain Cleaning Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra
- MFR # 00112BL
- Zoro # G2045729
- UPC # 088712004004
- Country of Origin Taiwan, Province of China
- Category Drain Cleaning Accessories
Dimensions
Cable Length | 22 in |
Tool Length | 22 in |
Details
Item | Drain Cleaning Tool |
For Use With | Shower, Sinks, Tub and Bath Drains |
Accessory Type | Drain Cleaning Tool |
Cable Feed Type | Manual |
End Type Included | Barbed |
Product Type | Drain Cleaning Tool |
Compatible Fixture Type | Bathtubs, Showers, Sinks |
Description
Drain Cleaning Tool, Product Type Drain Cleaning Tool, Cable Length 22 in, End Type Included Barbed, Cable Feed Type Manual, Compatible Fixture Type Bathtubs, Showers, Sinks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULLERTON TOOL 3-Flute - 36° Helix - 3835 AlumaMill HP End Mills, RH Spiral, Square, Stub, 3/4 (38382)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-141)
- PROTO Combination Wrench, Metric, 17mm Head Sz (J1217MASD)
- KODIAK CUTTING TOOLS 5/16-24 Standard Hand Tap 3 Piece Tap Sets (5503410)
- COBRA Cobra 20500 .38 in. x 50 ft. Wire Drain Auger (670380)
- COBRA 20150 .38 in. x 15 ft. Wire Drain Auger (670364)
- RIDGID Pipe Inspection Monitor L (CS6X VERSA)
- COBRA TOOLS Rod Sewer 3/4X3/64X100' (61000)
- WESTWARD Drain Cleaning Cable, Inner C, 5/8inx100ft (20GZ33)
- WESTWARD Drain Cleaning Tool Set, 4 in Cap, 5 pcs. (22XP49)
- MILWAUKEE TOOL 3" Grease Cutter For 7/8" Sectional Cable (48-53-3837)
- Cobra Drain Cleaning Accessories