Shop All Two Way Radio Accessories
This Product is Discontinued
Cobra
Corded Headset, Noise Cancelling, Hands Fr (Discontinued)
Mfr # CB-WIREDHF
Zoro # G9793883
This Product is Discontinued
Key Features
- Material Plastic
- Color Black
- Type Corded
- Includes Headset and 2.5mm Adapter
- For Use With 2.5 or 3.5mm Audio/Hands Free Jack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra
- MFR # CB-WIREDHF
- Zoro # G9793883
- UPC # 767322194199
- Country of Origin China
- Category Two Way Radio Accessories
Details
Item | Corded Headset |
Material | Plastic |
Color | Black |
Type | Corded |
Includes | Headset and 2.5mm Adapter |
For Use With | 2.5 or 3.5mm Audio/Hands Free Jack |
Accessory Type | Corded Headset |
Description
Corded Headset, Material Plastic, Color Black, For Use With 2.5 or 3.5mm Audio/Hands Free Jack, Includes Headset and 2.5mm Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.