Cobra

Connected Car Radar Detector, 480i


product price: $157.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Includes RAD 480i Detector, Vehicle Power Adapter, Windshield Mounting Bracket
  • Product Type Radar Detector
  • Overall Width 2 3/4 in
  • Cord Length 6 ft
  • Overall Height 1 1/4 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 2 3/4 in
Cord Length 6 ft
Overall Height 1 1/4 in

Details

Item Connected Car Radar Detector
Includes RAD 480i Detector, Vehicle Power Adapter, Windshield Mounting Bracket
Product Type Radar Detector

Description

Connected Car Radar Detector, Product Type Radar Detector, Operating Voltage 12V DC, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Cord Length 6 ft, Includes RAD 480i Detector, Vehicle Power Adapter, Windshield Mounting Bracket, Overall Height 1 1/4 in, Overall Width 2 3/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.