Cobra Electronics

Compact Radio, VHF, 10 Channels, Black (Discontinued)


This Product is Discontinued
Shop for all Two Way Radios

Key Features

  • Series MR HH125
  • Number of Channels 10
  • License Required No
  • Height 3-13/16"
  • Width 2-3/64"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 3-13/16"
Width 2-3/64"
Length 1-9/64"

Description

Portable Two Way Radios, Band Type VHF, License Required No, Number of Channels 10, Radio Series COBRA MR HH125, Battery Life 16 hr, Radio Type Handheld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.