Shop All CB Radios
This Product is Discontinued
Cobra
Compact CB Radio, 40 Channel, 4W (Discontinued)
Mfr # 19 DX IV
Zoro # G4550822
This Product is Discontinued
Key Features
- Connector Type 4-Pin
- Number of Channels 40
- Power Output 4 W
- Includes Bracket, Mic Bracket, Microphone
- Features Built-in Noise Cancelling, Dynamic Microphone, Instant Access to Channels 9 and 19, RD Gain and S/RF Meter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Cord Length | 9 ft |
Overall Height | 1 7/8 in |
Overall Width | 7 in |
Overall Depth | 7 in |
Microphone Cord Length | 9 ft |
Details
Item | Mobile CB Radio |
Connector Type | 4-Pin |
Number of Channels | 40 |
Power Output | 4 W |
Includes | Bracket, Mic Bracket, Microphone |
Features | Built-in Noise Cancelling, Dynamic Microphone, Instant Access to Channels 9 and 19, RD Gain and S/RF Meter |
Output Power | 4 W |
Radio Type | Compact, Weather Channels |
Microphone Connector Type | 4-Pin |
Frequency Range | 26 to 27 MHz |
Current | 2 A |
Description
Mobile CB Radio, Number of Channels 40, 26 to 27 MHz, Overall Width 7 in, Overall Height 1 7/8 in, Overall Depth 7 in, Current 2 A, Microphone Connector Type 4-Pin, Microphone Cord Length 9 ft, Mounting Type Mounted, Output Power 4 W, Radio Type Compact, Weather Channels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.