Shop All Automotive Battery Accessories
This Product is Discontinued
Cobra
Compact 400 Watt Power Inverter (Discontinued)
Mfr # CPI490
Zoro # G0704297
This Product is Discontinued
Key Features
- Case Material ABS
- Depth 2.5 in
- Height 6.5 in
- Width 5.25 in
- Inverter Input Voltage 10 to 15V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra
- MFR # CPI490
- Zoro # G0704297
- UPC # 028377313646
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Depth | 2.5 in |
Height | 6.5 in |
Width | 5.25 in |
Details
Item | Compact 400 Watt Power Inverter |
Case Material | ABS |
Inverter Input Voltage | 10 to 15V DC |
Number of Outlets | 2 |
Nominal Output Power | 400 W |
Inverter Output Voltage | 110 to 125V AC |
Inverter Output Form | Modified Sine Wave |
DC Connection | Socket and Post |
Outlet Type | Standard 3-Prong Outlet |
Peak Output Power | 800 W |
Description
Compact 400 Watt Power Inverter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.