Shop All Solders
Cobra
Cobra PSB3414 3 in. Steel Solder Ladle
Mfr # 224865
Zoro # G204144392
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Cobra Electronics Corporation is a leading designer of mobile communications products in the United States, Canada, Europe and around the world. After 50 years of innovation, the company continues to grow by boldly entering into new product categories. Features
- Made with forged steel.
- Size - 3 in.
- Material - Steel
- Dimension - 2.25 x 2.25 x 0.5 in.
- Item Weight - 0.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORS NASCO Flashback Arrestor Component - Fuel Gas - Torch (312-FA-200P)
- ZORO SELECT CANTESCO(R) PREMIUM WIRE FEED LUBRICANT (LUBE4OZ)
- BONA DISPSBL WET CLN PAD 12PK (AX0003506)
- SMITH EQUIPMENT Little Torch Tip No 7 tip (12-1401-07)
- HARRIS Bar Solder, 50 Tin/50 Lead, 0.32 lb. (331882)
- HARRIS 60/40 EXT BAR 1# .454kg MSD (331853)
- LINCOLN ELECTRIC Lincoln Electric 249104 Flux Core Wire Feed Welder & Gun (249104)
- HARRIS Rosin Core Solder, Dia 0.031 In, 1lb (331867)
- HARRIS Lead Free Solder, Dia 0.118 In, 1lb (SB61)
- CHEMTRONICS Solder Wire w/Rosin Core, Melts 422-428 F (S200)
- HARRIS Solid Wire Solder, Lead Free, 430 F (SB61/2POP)
- Cobra Solders