Shop All Two Way Radios
Cobra
Cobra 737826037186 6 Watt Floating Vhf Radio - White
Mfr # PV1683966
Zoro # G804121809
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra
- MFR # PV1683966
- Zoro # G804121809
- UPC # 28377201622
- Country of Origin China
- Category Two Way Radios
Description
This floating radio has an orange core for higher visibility and is easy to retrieve if dropped overboard. It features 6 Watts of power for longer range communications and full access to all NOAA weather channels and alarm tones for weather emergencies.
- Display Type: Illuminated LCD Display.
- Transmit Power: 6 Watt.
- Noise Canceling Microphone, U.S.A., Canada & International Channels.
- All NOAA Weather Channels, Weather Alert, Burp, Instant Channel 16, Unlimited Memory Channels, Tri-Watch, Battery With Charge Contacts.
- Includes AC & DC adapters, drop-in charger, LiON battery, belt clip, etc.
- Color - White.
- Item Weight - 1.00 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sanyo Cr17450se-r (CR17450SE-R SANYO)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for Power Patrol SLA1175 (ML75-12GEL176)
- STANDARD HORIZON Standard Horizon HX400IS Handheld VHF - Intrinsically Safe (HX400IS)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Interstate DCM0018 - 2 Pack (ML18-12MP29697544)
- COBRA Two Way Radios, FRS/GMRS, 23 Miles (ACXT345)
- COBRA Two Way Radio, FRS/GMRS, 22 Channels (ACXT145)
- COBRA COBRA HG S300 HighGear External Noise-Canceling Speaker (HG S300)
- COBRA WLAN Radio, Backlit LCD, 5" H (ACXT360)
- COBRA Cobra HighGear Noise-Canceling External Speakers with Built-in Mic HG-S500 (HG-S500)
- COBRA Long-Range Telescoping Antenna for Hand-Held 40-Channel CB Radio (HA-TA)
- MOTOROLA Two Way Radio, UHF, 1 Watt, 450 to 470 MHz (CLS1110)
- Cobra Two Way Radios & Accessories