Shop All Two Way Radios
Cobra
Cobra 100-Watt 21 Inch Magnet-Mount Antenna HG-A1000
Mfr # HG-A1000
Zoro # G904123178
$49.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra
- MFR # HG-A1000
- Zoro # G904123178
- UPC # 28377310812
- Country of Origin China
- Category Two Way Radios
Description
This 21" magnet mount antenna attaches easily to your roof or trunk lid. It offers weather channel capability a 16 - foot braided coaxial cable and a scratch - resistant base pad.
Base - Loaded Magnet Mount CB Antenna Attaches Easily to Roof or Trunk Lid. Easily Transferred to Multiple Vehicles. 100 Watt Power Handling Capability. Black Stainless Steel Whip and Hardware. 26 - 30 MHz Frequency Range.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTAIRA 1.25Gbps Ethernet SFP Transceiver, Multi Mode 550M / LC / 850nm, -40ºC~85ºC (SFP-M-T)
- C2G 2M Dvi Male To Hd15 Vga Male Video Cable (6.5Ft) (26954)
- ILC Replacement for Philips M3863a Battery (M3863A BATTERY PHILIPS)
- MIGHTY MAX BATTERY ML4-6 - 6 VOLT 4.5 AH SLA BATTERY - 10 PACK (ML4-6MP1082512429)
- COBRA Two Way Radios, FRS/GMRS, 23 Miles (ACXT345)
- COBRA Two Way Radio, FRS/GMRS, 22 Channels (ACXT145)
- COBRA WLAN Radio, Backlit LCD, 5" H (ACXT360)
- COBRA Long-Range Telescoping Antenna for Hand-Held 40-Channel CB Radio (HA-TA)
- COBRA COBRA HG S300 HighGear External Noise-Canceling Speaker (HG S300)
- COBRA Two Way Radio, FRS/GMRS, 22 Channels (ACXT545)
- KENWOOD Two Way Radio, 4 Channels, UHF (PKT-23K)
- Cobra Two Way Radios & Accessories