Shop All Two Way Radios
Cobra
Cobra 028377201646 2 Way All Terrain Radio Dual Band GMRS & VHF
Mfr # PV1683968
Zoro # G904121785
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra
- MFR # PV1683968
- Zoro # G904121785
- UPC # 28377201721
- Country of Origin China
- Category Two Way Radios
Description
Cobra, All-Terrain-Radio, Dual Band, VHF. Compact floating unit has the same great VHF radio ruggedness, quality and reliability Cobra is known for. It has Cobra's exclusive Rewind-Say-Again feature & GMRS channel Dual-Band functionality. Other features include a long lasting Lithium Ion Polymer battery, S.A.M.E. Weather Alert filtering and a rapid charger.
- All-Terrain-Radio - use on boats, ATVs, snowmobiles, road trips, and many other uses.
- Rewind-Say-Again - replay missed VHF calls.
- Floating - never lose your radio, floating design and orange core make retrieval easy if dropped overboard.
- Weather Alert with S.A.M.E - weather and emergency alerts only if threat is nearby.
- 6 Watt VHF and High Power GMRS - select between Low, Medium and High power for short and long range communication.
- Dimension - 8 x 10 x 3 in.
- Item Weight - 1.70 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC Sho-Me 90985 Emergency Light Replacement Battery 4.5Ah, 6V, F1 (AJC-C4.5S-A-0-170632)
- MONOPRICE Viper Series Hd Sdi Rg6 Bnc Cable, 6 ft. (16183)
- GADGET GUARD Glass Screen Protector for Apple iPhone SE 2022 / SE 2020 (GGBIGED228AP01A)
- UPG Sealed Lead Acid Battery, 6 V, 200Ah, UB62000, I4 Internal Thread Terminal, AGM, Group 27 Type (45969)
- COBRA Two Way Radios, FRS/GMRS, 23 Miles (ACXT345)
- COBRA Long-Range Telescoping Antenna for Hand-Held 40-Channel CB Radio (HA-TA)
- COBRA COBRA HG S300 HighGear External Noise-Canceling Speaker (HG S300)
- COBRA Two Way Radio, FRS/GMRS, 22 Channels (ACXT145)
- COBRA WLAN Radio, Backlit LCD, 5" H (ACXT360)
- COBRA Cobra HighGear Noise-Canceling External Speakers with Built-in Mic HG-S500 (HG-S500)
- KLEIN ELECTRONICS INC Blackbox„¢ UHF Mobile Radio. VHF or UHF or HAM Band Programmable (Blackbox-M-UHF)
- Cobra Two Way Radios & Accessories