Shop All Two Way Radios
This Product is Discontinued
Cobra Electronics
CB Radio, LED, Green, 5 Miles (Discontinued)
Mfr # 29 LTD
Zoro # G8587153
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Channels 40
- Frequency Range 26 to 27 MHz
- Includes Microphone, Mounting Hardware, Power Cord
- Power Output 4 W
- Radio Type General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Electronics
- MFR # 29 LTD
- Zoro # G8587153
- UPC # 028377903250
- Country of Origin China
- Category Two Way Radios
Dimensions
Overall Height | 2 1/4 in |
Microphone Cord Length | 9 ft |
Overall Width | 7 1/4 in |
Overall Depth | 9 1/4 in |
Details
Number of Channels | 40 |
Frequency Range | 26 to 27 MHz |
Includes | Microphone, Mounting Hardware, Power Cord |
Item | CB Radio |
Power Output | 4 W |
Radio Type | General Purpose |
Color | Green |
Current | 2 A |
Microphone Connector Type | 4-Pin |
Output Power | 4 W |
Description
CB Radio, Number of Channels 40, 26 to 27 MHz, Overall Width 7 1/4 in, Overall Height 2 1/4 in, Overall Depth 9 1/4 in, Green, Current 2 A, Microphone Connector Type 4-Pin, Microphone Cord Length 9 ft, Mounting Type Mounted, Output Power 4 W, Radio Type General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.