Shop All Straight Flute Drill Bits
Cobra Carbide
Straight Flute Drill Uncoated, Overall Length: 55 mm
Mfr # 32288
Zoro # G1664880
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.1732
- Overall Length 55 mm
- Flute Length 29 mm
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 32288
- Zoro # G1664880
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 4.40 mm |
Overall Length | 55 mm |
Flute Length | 29 mm |
Details
Drill Bit Point Angle | 140 Degrees |
Decimal Equivalent | 0.1732 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Description
Straight Flute Drill Uncoated,4.40 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 1/2-" (84764)
- BSC PREFERRED 1516x6 Spade Bit (DSP2120)
- WIDIA Straight Flute Hand Tap, Plug 3 Flutes (14165)
- DAKE Floor Drill Press, Belt Drive, 2 hp, 120 V, 18 in Swing, Variable Speed (977600-1V)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 2-1/16" (32777)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 17 mm (32067)
- COBRA CARBIDE Straight Flute Drill Uncoated, Decimal Equivalent: 0.0820 (32088)
- COBRA CARBIDE Straight Flute Drill Uncoated, Flute Length: 30 mm (32344)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 11/16" (32065)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Drill Bit Size: 4.70 mm (32313)
- M.A. FORD Twister Hi-Roc Drill, 15/64 (20023430)
- Cobra Carbide Drill Bits