Shop All Straight Flute Drill Bits
Cobra Carbide
Straight Flute Drill Uncoated, Overall Length: 53 mm
Mfr # 32272
Zoro # G1684255
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.1693
- Overall Length 53 mm
- Flute Length 27 mm
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 32272
- Zoro # G1684255
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 4.30 mm |
Overall Length | 53 mm |
Flute Length | 27 mm |
Details
Drill Bit Point Angle | 140 Degrees |
Decimal Equivalent | 0.1693 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Description
Straight Flute Drill Uncoated,4.30 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU Multi Purpose Drill Bit, 11/32"x 4-7/8" (01042)
- MILWAUKEE TOOL 7/32 in. x 8 in. x 10 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7424)
- GYROS Carbon Steel Hex Rethreading Die, 1/2-Inch to 13-Inch, 1 Piece (92-93213)
- PFERD 5-1/2" Diamond Needle File - Knife, Medium Cut (04021)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 11/16" (32065)
- COBRA CARBIDE Straight Flute Drill Uncoated, Flute Length: 30 mm (32344)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 17 mm (32067)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Decimal Equivalent: 0.1100 (32141)
- COBRA CARBIDE Straight Flute Drill Uncoated, Decimal Equivalent: 0.0820 (32088)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Drill Bit Size: 4.70 mm (32313)
- ZORO SELECT Straight Flute Drill, Bright (470-402362)
- Cobra Carbide Drill Bits