Shop All Straight Flute Drill Bits
Cobra Carbide
Straight Flute Drill Uncoated, Overall Length: 3"
Mfr # 32608
Zoro # G1685594
product price: $40.65
/ea
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.3320
- Overall Length 3"
- Flute Length 1-11/16"
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 32608
- Zoro # G1685594
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 8.43 mm |
Overall Length | 3" |
Flute Length | 1-11/16" |
Details
Drill Bit Point Angle | 140 Degrees |
Decimal Equivalent | 0.3320 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Description
Straight Flute Drill Uncoated,8.43 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Annular Cutter, M2 HSS, 1/2 Dia, 1 Cut D (4TGZ1)
- MILWAUKEE TOOL Reciprocating Saw Blades (49-22-5640)
- MELIN TOOL CO NPT Pipe Thread Mill, .425" x 3/4" (TM-3/8-18NPT-S)
- KLEIN TOOLS 3-Inch Extension (65722)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 11/16" (32065)
- COBRA CARBIDE Straight Flute Drill Uncoated, Flute Length: 30 mm (32344)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 17 mm (32067)
- COBRA CARBIDE Straight Flute Drill Uncoated, Decimal Equivalent: 0.0905 (32098)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Decimal Equivalent: 0.1100 (32141)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Drill Bit Size: 4.70 mm (32313)
- M.A. FORD Twister Hi-Roc Drill, 2.50Mm (20009840)
- Cobra Carbide Straight Flute Drill Bits