Shop All Straight Flute Drill Bits
Cobra Carbide
Straight Flute Drill Uncoated, Overall Length: 2-1/4"
Mfr # 32360
Zoro # G1676388
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 13/64"
- Drill Bit Point Angle 140 Degrees
- Overall Length 2-1/4"
- Flute Length 1-3/16"
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 32360
- Zoro # G1676388
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 13/64" |
Overall Length | 2-1/4" |
Flute Length | 1-3/16" |
Details
Drill Bit Point Angle | 140 Degrees |
Decimal Equivalent | 0.2031 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Description
Straight Flute Drill Uncoated,13/64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Hanson 5/16 in. X 5/16 in. D Carbon Steel Straight Screw Extractor 6 in. 1 pc (53604)
- DEWALT 3/16" x 8" x 10" SDS+ Hammer Bit (Bulk 25) (DW5405B25)
- RIDGID Pkg Of 5 Pins (47155)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 15389 (15389)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Drill Bit Size: 4.70 mm (32313)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Decimal Equivalent: 0.1100 (32141)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 11/16" (32065)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 17 mm (32067)
- COBRA CARBIDE Straight Flute Drill Uncoated, Decimal Equivalent: 0.0820 (32088)
- COBRA CARBIDE Straight Flute Drill Uncoated, Decimal Equivalent: 0.0905 (32098)
- M.A. FORD Twister Hi-Roc Drill, Set 1/16- (20020000)
- Cobra Carbide Straight Flute Drill Bits