Shop All Straight Flute Drill Bits
Cobra Carbide
Straight Flute Drill Uncoated, Flute Length: 30 mm
Mfr # 32344
Zoro # G1676975
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.1969
- Overall Length 57 mm
- Flute Length 30 mm
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 32344
- Zoro # G1676975
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 5.00 mm |
Overall Length | 57 mm |
Flute Length | 30 mm |
Details
Drill Bit Point Angle | 140 Degrees |
Decimal Equivalent | 0.1969 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Description
Straight Flute Drill Uncoated,5.00 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Spring, Steel, Zinc, 5/16-18, PK5 (52604)
- MOUNTAIN Ratcheting Flex Wrench, 13X15mm (EX-PFFGBXZ16181)
- WESTWARD Box End Wrench Set, 5 Pieces, 12 Pts (54DG39)
- LFI Wedge Point Pry Bar, 48 in. L, HCS, Blue (LAF-10)
- COBRA CARBIDE Straight Flute Drill Uncoated, Decimal Equivalent: 0.0905 (32098)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 17 mm (32067)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 2-1/16" (32777)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Drill Bit Size: 4.70 mm (32313)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 11/16" (32065)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Decimal Equivalent: 0.1100 (32141)
- MELIN TOOL CO Straight Flute Drill, Carbide, 6mm x 33mm (JDR-6MM)
- Cobra Carbide Drill Bits