Shop All Straight Flute Drill Bits
Cobra Carbide
Straight Flute Drill Uncoated, Drill Bit Size: 5/32"
Mfr # 32240
Zoro # G1664899
$13.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 5/32"
- Drill Bit Point Angle 140 Degrees
- Overall Length 2-1/16"
- Flute Length 1"
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 32240
- Zoro # G1664899
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 5/32" |
Overall Length | 2-1/16" |
Flute Length | 1" |
Details
Drill Bit Point Angle | 140 Degrees |
Decimal Equivalent | 0.1562 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Description
Straight Flute Drill Uncoated,5/32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Disposable Grout Bags, 50 Count (WL009)
- WARNER Foot Pad Kit for EZ‐Stride® Step‐up Bench (10296)
- EAZYPOWER Slotted Power Bit, No. 18-20, 2" (80372/B)
- CRESCENT 5/16" x 2-1/2" VORTEX™ Magnetic Nutsetter - 25 Pack (CAVN2DHX20-25)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Drill Bit Size: 4.70 mm (32313)
- COBRA CARBIDE Straight Flute Drill Uncoated, Decimal Equivalent: 0.0905 (32098)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 11/16" (32065)
- COBRA CARBIDE Straight Flute Drill Uncoated, Flute Length: 30 mm (32344)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Decimal Equivalent: 0.1100 (32141)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 2-1/16" (32777)
- ZORO SELECT Straight Flute Drill, Bright (470-000029)
- Cobra Carbide Drill Bits