Shop All Straight Flute Drill Bits
Cobra Carbide
Straight Flute Drill Uncoated, Drill Bit Size: 3.99 mm
Mfr # 32244
Zoro # G1666825
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.1570
- Overall Length 2-1/8"
- Flute Length 1-1/16"
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 32244
- Zoro # G1666825
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 3.99 mm |
Overall Length | 2-1/8" |
Flute Length | 1-1/16" |
Details
Drill Bit Point Angle | 140 Degrees |
Decimal Equivalent | 0.1570 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Description
Straight Flute Drill Uncoated,3.99 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 170 pc Master Tool Set, Metric/SAE, Includes Driver, Bits Pliers, Wrenches (40JD53)
- QUALTOOL Metric Nutsetter Set, Mag, 1/4" Hex (MSHL M SET)
- KNIPEX Duckbill Plier, 5", 1-1/16" Jaw (37 13 125)
- STANLEY 8 pc. Socket Chisel Set (16-793)
- COBRA CARBIDE Straight Flute Drill Uncoated, Overall Length: 2-1/4" (32360)
- COBRA CARBIDE Straight Flute Drill Uncoated, Flute Length: 30 mm (32344)
- COBRA CARBIDE Straight Flute Drill Uncoated, Decimal Equivalent: 0.0905 (32098)
- COBRA CARBIDE Straight Flute Drill Uncoated, Drill Bit Size: 29/64" (32784)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Decimal Equivalent: 0.1100 (32141)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 17 mm (32067)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 38 x 13/16" (JDR-38)
- Cobra Carbide Straight Flute Drill Bits