Shop All Straight Flute Drill Bits
Cobra Carbide
Straight Flute Drill Uncoated, Drill Bit Size: 29/64"
Mfr # 32784
Zoro # G1690029
product price: $81.95
/ea
Free Shipping & Returns
$81.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.4531
- Overall Length 3-9/16"
- Flute Length 2-1/8"
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 32784
- Zoro # G1690029
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 29/64" |
Overall Length | 3-9/16" |
Flute Length | 2-1/8" |
Details
Drill Bit Point Angle | 140 Degrees |
Decimal Equivalent | 0.4531 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Description
Straight Flute Drill Uncoated,29/64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T10, 1", PK5 (440-TX-10X-5PK)
- CURRENT TOOLS 3/4" x 300' Double Braided Composite Cable Pulling Rope (34300PR)
- DRILL AMERICA 5/16"-18 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 5/16"-18 (DWT54505)
- PROTO 1/2 in Drive, 15/16" 12 pt SAE Socket, 12 Points (J5330-TT)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Drill Bit Size: 4.70 mm (32313)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 2-1/16" (32777)
- COBRA CARBIDE Straight Flute Drill Uncoated, Decimal Equivalent: 0.0820 (32088)
- COBRA CARBIDE Straight Flute Drill Uncoated, Flute Length: 30 mm (32344)
- COBRA CARBIDE Straight Flute Drill Uncoated, Decimal Equivalent: 0.0905 (32098)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 17 mm (32067)
- OSG Jobber Drill Bit, 1/4 in., Carbide (200-2500)
- Cobra Carbide Straight Flute Drill Bits