Shop All Straight Flute Drill Bits
Cobra Carbide
Straight Flute Drill Uncoated, Decimal Equivalent: 0.2518
Mfr # 32464
Zoro # G1668277
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.2518
- Overall Length 64 mm
- Flute Length 35 mm
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 32464
- Zoro # G1668277
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 6.40 mm |
Overall Length | 64 mm |
Flute Length | 35 mm |
Details
Drill Bit Point Angle | 140 Degrees |
Decimal Equivalent | 0.2518 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Description
Straight Flute Drill Uncoated,6.40 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 15/16"x7-1/2" Auger Bit (DAG1120)
- STABILA Oversize Folding Ruler (600-80005)
- WERA Ratcheting Wrench, SAE, 5/8" Head Sz (05020080001)
- CURRENT TOOLS 1/2" to 1-1/4" EMT Bender Shoe (2-1501)
- COBRA CARBIDE Straight Flute Drill Uncoated, Flute Length: 30 mm (32344)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Drill Bit Size: 4.70 mm (32313)
- COBRA CARBIDE Straight Flute Drill Uncoated, Decimal Equivalent: 0.0820 (32088)
- COBRA CARBIDE Straight Flute Drill Uncoated, Decimal Equivalent: 0.0905 (32098)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Decimal Equivalent: 0.1100 (32141)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 17 mm (32067)
- ZORO SELECT Straight Flute Drill, Bright (470-401969)
- Cobra Carbide Straight Flute Drill Bits