Shop All Straight Flute Drill Bits
Cobra Carbide
Straight Flute Drill Uncoated, Decimal Equivalent: 0.2362
Mfr # 32432
Zoro # G1664759
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.2362
- Overall Length 62 mm
- Flute Length 33 mm
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 32432
- Zoro # G1664759
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 6.00 mm |
Overall Length | 62 mm |
Flute Length | 33 mm |
Details
Drill Bit Point Angle | 140 Degrees |
Decimal Equivalent | 0.2362 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Description
Straight Flute Drill Uncoated,6.00 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x T40 Long Torx Bit Socket (SHB14440)
- KO-KEN T Handle Socket 1/2 6 Point 300 x 250mm (104A-1/2)
- HYDE Switchblade Utility Knife (42066)
- PROSOURCE Knife Putty 2 Inch Plastic (JL-PS023L)
- COBRA CARBIDE Straight Flute Drill Uncoated, Decimal Equivalent: 0.0820 (32088)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 17 mm (32067)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Drill Bit Size: 4.70 mm (32313)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 2-1/16" (32777)
- COBRA CARBIDE Straight Flute Drill Uncoated, Decimal Equivalent: 0.0905 (32098)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Decimal Equivalent: 0.1100 (32141)
- OSG Jobber Drill Bit, 1/4 in., Carbide (200-2500)
- Cobra Carbide Drill Bits