Shop All Straight Flute Drill Bits
Cobra Carbide
Straight Flute Drill Uncoated, Decimal Equivalent: 0.1730
Mfr # 32284
Zoro # G1672136
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.1730
- Overall Length 2-3/16"
- Flute Length 1-1/8"
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 32284
- Zoro # G1672136
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 4.39 mm |
Overall Length | 2-3/16" |
Flute Length | 1-1/8" |
Details
Drill Bit Point Angle | 140 Degrees |
Decimal Equivalent | 0.1730 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Description
Straight Flute Drill Uncoated,4.39 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2" HSS Polished Jobber Length Drill Bit (D/AP1/2)
- WILLIAMS 5 in, 6 in, 7 in, 9 in, 10 in Locking Plier Set (23076)
- ZORO SELECT Chucking Reamer, 21/32 In., 6 Flute, HSS (13H768)
- MILWAUKEE TOOL 1-7/16" x 2" Annular Cutter (49-59-2144)
- COBRA CARBIDE Straight Flute Drill Uncoated, Decimal Equivalent: 0.0820 (32088)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 11/16" (32065)
- COBRA CARBIDE Straight Flute Drill Uncoated, Decimal Equivalent: 0.0905 (32098)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Decimal Equivalent: 0.1100 (32141)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 2-1/16" (32777)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 17 mm (32067)
- ZORO SELECT Straight Flute Drill, Size 1/4, Bright (470-102500)
- Cobra Carbide Drill Bits