Shop All Straight Flute Drill Bits
Cobra Carbide
Straight Flute Drill Uncoated, Decimal Equivalent: 0.0591
Mfr # 32040
Zoro # G1705185
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.0591
- Overall Length 38 mm
- Flute Length 12 mm
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 32040
- Zoro # G1705185
- UPC # 51131320406
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 1.50 mm |
Overall Length | 38 mm |
Flute Length | 12 mm |
Details
Drill Bit Point Angle | 140 Degrees |
Decimal Equivalent | 0.0591 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Description
Straight Flute Drill Uncoated,1.50 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.215 In, Black (911121500)
- DEWALT Concrete Saw, 9", 60V, Bonus Battery (DCS692X2)
- DREMEL Drywall Jab Saw Blade (mm435)
- KIPP Indexing Plunger Size:4 D1=M20X1, 5, D=10, Form:B W Locknut, Steel Hardened, Comp:Polyamide Comp:Red (K1124.641084)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 11/16" (32065)
- COBRA CARBIDE Straight Flute Drill Uncoated, Flute Length: 30 mm (32344)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Drill Bit Size: 4.70 mm (32313)
- COBRA CARBIDE Straight Flute Drill Uncoated, Decimal Equivalent: 0.0820 (32088)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Decimal Equivalent: 0.1100 (32141)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 2-1/16" (32777)
- MELIN TOOL CO Straight Flute Drill, Carbide, 8mm x 41mm (JDR-8MM)
- Cobra Carbide Straight Flute Drill Bits