Shop All Straight Flute Drill Bits
Cobra Carbide
Straight Flute Drill Uncoated, Decimal Equivalent: 0.0400
Mfr # 32000
Zoro # G1685786
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 140 Degrees
- Overall Length 1-1/2"
- Flute Length 1/2"
- Material - Machining Carbide
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 32000
- Zoro # G1685786
- UPC # 51131320000
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Overall Length | 1-1/2" |
Flute Length | 1/2" |
Details
Drill Bit Point Angle | 140 Degrees |
Decimal Equivalent | 0.0400 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Description
Straight Flute Drill Uncoated,decimal #0.0890
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Magnetic Head 17.5mm Magnet 1/4 Sq. Drive (2120)
- PROTO Combination Wrench, 1-7/8" Sz, 28" Length (J1260)
- KIPP Indexing Plunger Size:3 D1=M16X1, 5, D=8, Form:B W Locknut, Stainless Not Hardened, Comp: Plastic (K1213.123081)
- WIDIA End Mill, W411 Series, 2.500 in L (W411E10015SZT WU20PE)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 2-1/16" (32777)
- COBRA CARBIDE Straight Flute Drill Uncoated, Decimal Equivalent: 0.0905 (32098)
- COBRA CARBIDE Straight Flute Drill Uncoated, Decimal Equivalent: 0.0820 (32088)
- COBRA CARBIDE Straight Flute Drill Uncoated, Flute Length: 30 mm (32344)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 11/16" (32065)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 17 mm (32067)
- QUICKCABLE Centerless Drill Bit, 2 Flute (9940-001)
- Cobra Carbide Drill Bits