Shop All Straight Flute Drill Bits
Cobra Carbide
Straight Flute Drill AlTiN Coated, Overall Length: 51 mm
Mfr # 32233
Zoro # G1656779
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.1535
- Overall Length 51 mm
- Flute Length 25.4 mm
- Finish - Machining AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 32233
- Zoro # G1656779
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 3.90 mm |
Overall Length | 51 mm |
Flute Length | 25.4 mm |
Details
Drill Bit Point Angle | 140 Degrees |
Decimal Equivalent | 0.1535 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Description
Straight Flute Drill AlTiN Coated,3.90 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG End Mill, Cobalt, 5/8, 4 FL, dbl Sq End, CC (5432100)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 21/64x8IN (50509)
- SKIL Gen Purp Bulk 75718B25 7-1/4" 18T OPP (75718B25)
- VEGA Nutsetter, 1/4 Mag Nutsetter x 8 (1200MN416)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Decimal Equivalent: 0.1100 (32141)
- COBRA CARBIDE Straight Flute Drill Uncoated, Decimal Equivalent: 0.0820 (32088)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 17 mm (32067)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 2-1/16" (32777)
- COBRA CARBIDE Straight Flute Drill Uncoated, Overall Length: 2-1/4" (32360)
- COBRA CARBIDE Straight Flute Drill Uncoated, Decimal Equivalent: 0.0905 (32098)
- OSG Jobber Drill Bit, #7, Carbide (200-2010)
- Cobra Carbide Drill Bits