Shop All Straight Flute Drill Bits
Cobra Carbide
Straight Flute Drill AlTiN Coated, Overall Length: 38 mm
Mfr # 32031
Zoro # G1682575
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.0511
- Overall Length 38 mm
- Flute Length 12 mm
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 32031
- Zoro # G1682575
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 1.30 mm |
Overall Length | 38 mm |
Flute Length | 12 mm |
Details
Drill Bit Point Angle | 140 Degrees |
Decimal Equivalent | 0.0511 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Description
Straight Flute Drill AlTiN Coated,1.30 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Plastic 6" Goniometer 360 Degree Physical Therapy Angle Protractor (A2Z-ZR679)
- RIDGID Brush Holder, PK2 (44795)
- SIMONDS Extra Slim Taper Saw File, Single (73549500)
- MILWAUKEE TOOL 1/4 in Drive 14 7/20 in Extended Reach High Speed Ratchet (2568-20)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 11/16" (32065)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Decimal Equivalent: 0.1100 (32141)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 17 mm (32067)
- COBRA CARBIDE Straight Flute Drill Uncoated, Decimal Equivalent: 0.0820 (32088)
- COBRA CARBIDE Straight Flute Drill Uncoated, Decimal Equivalent: 0.0905 (32098)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Drill Bit Size: 4.70 mm (32313)
- WALTER Walter Titex - Solid carbide coolant through drill, straight flut (A3487-14)
- Cobra Carbide Drill Bits