Shop All Straight Flute Drill Bits
Cobra Carbide
Straight Flute Drill AlTiN Coated, Flute Length: 54 mm
Mfr # 32781
Zoro # G1653857
product price: $94.65
/ea
Free Shipping & Returns
$94.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 11.50 mm
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.4528
- Overall Length 90 mm
- Flute Length 54 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 32781
- Zoro # G1653857
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 11.50 mm |
Overall Length | 90 mm |
Flute Length | 54 mm |
Details
Drill Bit Point Angle | 140 Degrees |
Decimal Equivalent | 0.4528 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Description
Straight Flute Drill AlTiN Coated,11.50 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN 20V Cordless 16G Fencing Stapler Bare Tool (PE20VTFS16)
- ARSENAL BY ERGODYNE Bag/Tote, Large Buddy Organizer, Large, Black, 2 Pockets (5875)
- BESSEY Hold Down Machine Clamp, 3-3/4 in, 7000 lb (375L)
- DEWALT 5/8" x 16" x 21-1/2" High Impact 4 Cutter SDS Max (DW5809)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Decimal Equivalent: 0.1100 (32141)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Drill Bit Size: 4.70 mm (32313)
- COBRA CARBIDE Straight Flute Drill Uncoated, Drill Bit Size: 29/64" (32784)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 11/16" (32065)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 17 mm (32067)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 2-1/16" (32777)
- M.A. FORD Twister Hi-Roc Drill, 17/32 (20053120)
- Cobra Carbide Straight Flute Drill Bits