Shop All Straight Flute Drill Bits
Cobra Carbide
Straight Flute Drill AlTiN Coated, Flute Length: 17 mm
Mfr # 32067
Zoro # G1679906
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.0748
- Overall Length 43 mm
- Flute Length 17 mm
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 32067
- Zoro # G1679906
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 1.90 mm |
Overall Length | 43 mm |
Flute Length | 17 mm |
Details
Drill Bit Point Angle | 140 Degrees |
Decimal Equivalent | 0.0748 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Description
Straight Flute Drill AlTiN Coated,1.90 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 in Size, Deep Socket, Black Phosphate (49-66-6504)
- WRIGHT TOOL 3/8" Drive, Metric Crowfoot Wrench 3/8" Drive Metric - 15mm Open End (10-15MM)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 4-Flute D5 M6x1.00 (174522)
- TEKTON 1/4 Inch Drive x 1/2 Inch 12-Point Socket (SHD02213)
- COBRA CARBIDE Straight Flute Drill Uncoated, Decimal Equivalent: 0.0820 (32088)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 2-1/16" (32777)
- COBRA CARBIDE Straight Flute Drill Uncoated, Decimal Equivalent: 0.0905 (32098)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 11/16" (32065)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Decimal Equivalent: 0.1100 (32141)
- COBRA CARBIDE Straight Flute Drill Uncoated, Flute Length: 30 mm (32344)
- DRILL AMERICA 3/32" Carbide Tipped Die Drill Bit (D/ADIE3/32)
- Cobra Carbide Straight Flute Drill Bits