Shop All Straight Flute Drill Bits
Cobra Carbide
Straight Flute Drill AlTiN Coated, Flute Length: 1-5/8"
Mfr # 32557
Zoro # G1683564
product price: $45.45
/ea
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.3020
- Overall Length 2-13/16"
- Flute Length 1-5/8"
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 32557
- Zoro # G1683564
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 7.67 mm |
Overall Length | 2-13/16" |
Flute Length | 1-5/8" |
Details
Drill Bit Point Angle | 140 Degrees |
Decimal Equivalent | 0.3020 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Description
Straight Flute Drill AlTiN Coated,7.67 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 34-216 Bamboo Wood Level, 24" Aluminuminum Bound (34-216)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 1/4x1/4x3/4x2-1/2 (C81847)
- TEKTON 3/4" Drive SAE, 25 pcs (SKT35106)
- DRILL AMERICA m24x2 HSS Plug Tap and 22.00mm HSS 1/2" Shank Drill Bit (POUM24X2)
- COBRA CARBIDE Straight Flute Drill Uncoated, Overall Length: 2-1/4" (32360)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 2-1/16" (32777)
- COBRA CARBIDE Straight Flute Drill Uncoated, Drill Bit Size: 29/64" (32784)
- COBRA CARBIDE Straight Flute Drill Uncoated, Flute Length: 30 mm (32344)
- COBRA CARBIDE Straight Flute Drill Uncoated, Decimal Equivalent: 0.0820 (32088)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Drill Bit Size: 4.70 mm (32313)
- M.A. FORD Twister Hi-Roc Drill, #47 (20007850)
- Cobra Carbide Drill Bits