Shop All Straight Flute Drill Bits
Cobra Carbide
Straight Flute Drill AlTiN Coated, Drill Bit Size: 9.09 mm
Mfr # 32649
Zoro # G1676080
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.3580
- Overall Length 3-1/16"
- Flute Length 1-3/4"
- Finish - Machining AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 32649
- Zoro # G1676080
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 9.09 mm |
Overall Length | 3-1/16" |
Flute Length | 1-3/4" |
Details
Drill Bit Point Angle | 140 Degrees |
Decimal Equivalent | 0.3580 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Description
Straight Flute Drill AlTiN Coated,9.09 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, Form: D, Tapped and Drilled, DIN 6336, D=M10, D1= 50, H=34, Stainless Steel Polished (K0150.450102)
- SUNEX MASTER BIT SET 208 PC (SU9729)
- DRILL AMERICA 1/4"-28x6" HSS Pulley Tap (DWTET6X1/4-28)
- PROTO Ratcheting Flare Nut Wrench, L 5-7/16" (J3812)
- COBRA CARBIDE Straight Flute Drill Uncoated, Decimal Equivalent: 0.0905 (32098)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Drill Bit Size: 4.70 mm (32313)
- COBRA CARBIDE Straight Flute Drill Uncoated, Decimal Equivalent: 0.0820 (32088)
- COBRA CARBIDE Straight Flute Drill Uncoated, Flute Length: 30 mm (32344)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 17 mm (32067)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 11/16" (32065)
- DRILL AMERICA 1/4" Carbide Tipped Die Drill Bit (D/ADIE1/4)
- Cobra Carbide Straight Flute Drill Bits