Shop All Straight Flute Drill Bits
Cobra Carbide
Straight Flute Drill AlTiN Coated, Drill Bit Size: 4.20 mm
Mfr # 32265
Zoro # G1663815
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.1654
- Overall Length 53 mm
- Flute Length 27 mm
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 32265
- Zoro # G1663815
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 4.20 mm |
Overall Length | 53 mm |
Flute Length | 27 mm |
Details
Drill Bit Point Angle | 140 Degrees |
Decimal Equivalent | 0.1654 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Description
Straight Flute Drill AlTiN Coated,4.20 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 5/8 Inch Keyed 1/2 Inch-20 UNF Drill Chuck for Power Tools (J3516A)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 5/16-18X30, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.3A327X30)
- EKLIND Ergonomic 5/16" Tip Size, 9 in Long (61920)
- URREA I-Series Top Chest/Cabinet, 6 Drawer, Red, Steel, 27 in W x 15 in D x 12 in H (I27S6)
- COBRA CARBIDE Straight Flute Drill Uncoated, Decimal Equivalent: 0.0820 (32088)
- COBRA CARBIDE Straight Flute Drill Uncoated, Flute Length: 30 mm (32344)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Decimal Equivalent: 0.1100 (32141)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 2-1/16" (32777)
- COBRA CARBIDE Straight Flute Drill Uncoated, Decimal Equivalent: 0.0905 (32098)
- COBRA CARBIDE Straight Flute Drill Uncoated, Overall Length: 2-1/4" (32360)
- OSG Jobber Drill Bit, #40, Carbide (200-0980)
- Cobra Carbide Straight Flute Drill Bits